Shop HOMEROOTS
See all product information
Create Account
Rustic Wooden Storage Box with Chalkboard
Mfr # 399666
Zoro # G622906497
product price:Â $31.29
/eaKey Features
Shape
Rectangle
Overall Depth
10.25 in
Overall Length
15.25 in
Overall Height
9 in
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399666
- Zoro #
- G622906497
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 10.25 in
- Overall Length
- 15.25 in
- Overall Height
- 9 in
Details
- Shape
- Rectangle
- Frame Material
- Solid Wood
- Assembly
- No Assembly Needed
- Item
- Organizers
- Commercial Use
- Yes
- Type
- Desk Organizer
- Drawers
- No
- Includes
- 1 Piece; Desk Organizer 9 x 15.25 x 10.25 in
- Color
- Brown
- Finish
- Antique
- Style
- Cottage
Description
With this Rustic Wooden Storage Box with Chalkboard Tile you can life the super organized life you have always dreamed of. This box is made from solid wood and has a light gray natural stain on it which allows the wooden grains and details to show through. The shape of this box is tapered towards the bottom which creates a deep vessel to store and organize anything in. There are two handles cut on each side and a chalkboard tile at the front that allows you to label whatever you have inside this box. Use it in your kitchen, bedroom, your loving room, or in your entry way. 9" H x 15.25" W x 10.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.