Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Set Of Four Brown Wood Corner Accent Cabinet With Two Doors
Mfr # 712123
Zoro # G723440333
product price:Â $914.99
/eaKey Features
Gloss Finish
No
Assembly
Partial Assembly Needed
Shelves Included
Yes
Color
Brown
Cabinet Design
Corner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
712123
Zoro #
G723440333
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
16 in
Overall Length
31 in
Size
16" D" x 31" W x 31" H
Width
31 in
Details
Gloss Finish
No
Assembly
Partial Assembly Needed
Shelves Included
Yes
Color
Brown
Cabinet Design
Corner
Weight Capacity
50 lbs
Cabinet Type
Accent Cabinet
Mirrored Finish
No
Material
Solid and Manufactured Wood
Glass Doors
No
Item
Cabinets
Number of Cabinets
2
Finish
Natural
Solid Wood Frame
No
Lacquered
No
Cabinet Doors
Yes
Shape
Corner
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of four brown wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.