Shop HOMEROOTS
See all product information
Create Account
Set of Five Brown Solid Wood Crate, 5PK
Mfr # 487712
Zoro # G722906113
product price:Â $150.99
/pk 5, $30.20/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13.5 in
Overall Length
20 in
Overall Height
9.25 in
Weight Capacity
38 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487712
- Zoro #
- G722906113
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13.5 in
- Overall Length
- 20 in
- Overall Height
- 9.25 in
Details
- Shape
- Rectangle
- Weight Capacity
- 38 lb
- Frame Material
- Solid Wood
- Item
- Organizers
- Handles Included
- Yes
- Type
- Crate
- Shelves Included
- No
- Drawers
- No
- Lid Included
- No
- Commercial Use
- Yes
- Style
- Cottage
- Assembly
- No Assembly Needed
- Finish
- Natural
- Clothing Rod Included
- No
- Features
- Nesting
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Color
- Brown
- Includes
- Extra Extra Large Crate 9.25 x 20 x 13.5, Extra Large Crate 8.75 x 17.5 x 12, Large Crate 8 x 15.25 x 10.25, Medium Crate 7 x 12.5 x 8.5, Small Crate 6.25 x 10.5 x 7 in
Description
The set of five brown solid wood crate is an ideal solution for organizing your space. Each crate features a rectangular shape and is crafted from durable solid wood ensuring longevity. The collection includes five varying sizes: an extra extra large crate measuring 20-inch x 13.5-inch x 9.25-inch, an extra large crate at 17.5-inch x 12-inch x 8.75-inch, a large crate of 15.25-inch x 10.25-inch x 8-inch, a medium crate at 12.5-inch x 8.5-inch x 7-inch, and a small crate measuring 10.5-inch x 7-inch x 6.25-inch. The rustic cottage style and rich brown color blend seamlessly with any decor, providing both functionality and aesthetic appeal to your home. 9.25-inch h x 20-inch w x 13.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.