Set of Four 22" Green Heavy Duty Plastic Outdoor Stacking Dining Chairs

  • Mfr # 565183

  • Zoro # G222329382


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Depth
20.3 in
Assembly
No Assembly Needed
Application Type
Commercial
Material
Plastic
Width
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565183
Zoro #
G222329382
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
20.3 in
Width
21.7 in
Height
35.4 in

Details

Assembly
No Assembly Needed
Application Type
Commercial
Material
Plastic
Item
Outdoor Chair

Description

Experience the perfect blend of form and function with the set of four 22-inch green heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Featuring a slat back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 35.4-inch h x 21.7-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.