
Set of Four 26" Green Heavy Duty Plastic Low Back Counter Height Bar Chairs, 4PK
Mfr # 555087
Zoro # G322810698
product price:Â $596.99
/pk 4, $149.25/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Height
35 in
Bar Chair Type
Counter Height
Number of Stools Included
4
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555087
Zoro #
G322810698
UPC #
-
Country of Origin
China
Dimensions
Height
35 in
Width
20 in
Length
21 in
Details
Item
Bar Chairs
Capacity
250 lb
Bar Chair Type
Counter Height
Seat Color
Green
Number of Stools Included
4
Assembly Required
Full Assembly Needed
Finish
Matte
Seat Style
Rectangle
Seat Material
Plastic
Description
Bring a trendy bar vibe to your space, with this set of four 26-inch green heavy duty plastic low back counter height bar chairs. The base of this stool is made from plastic in a green, that matches the plastic, also in green. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.