Set of Four Baby Blue Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565207

  • Zoro # G722832924


product price:  $467.99
/pk 4, $117.00/ea
Free Shipping & Returns

Key Features

Outdoor Chair Type
Dining Chair
Number of Chairs Included
4
Commercial Use
Yes
Canopy Included
No
Chair Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565207
Zoro #
G722832924
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Depth
19.5 in
Chair Height
32.3 in
Chair Width
20.7 in

Details

Outdoor Chair Type
Dining Chair
Number of Chairs Included
4
Commercial Use
Yes
Item
Outdoor Chairs
Canopy Included
No
Assembly
No Assembly Needed
Cushions Included
No
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Product Type
Does Not Apply
UV Protective Finish
No
Includes
Set of 4 chairs
Chair Frame Color
Baby Blue
Modular
No

Description

Upgrade your patio or garden dining area with the inviting set of four baby blue heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 20.70-inch w x 19.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.