Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set Of Four Black Wood Corner Accent Cabinet With Two Doors
Mfr # 712122
Zoro # G923439618
product price:Â $914.99
/eaKey Features
Shape
Corner
Number of Cabinets
2
Width
31 in
Cabinet Design
Corner
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712122
- Zoro #
- G923439618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Size
- 16" D" x 31" W x 31" H
- Overall Length
- 31 in
- Overall Depth
- 16 in
Details
- Shape
- Corner
- Number of Cabinets
- 2
- Cabinet Design
- Corner
- Cabinet Type
- Accent Cabinet
- Color
- Black
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Weight Capacity
- 50 lbs
- Lacquered
- No
- Glass Doors
- No
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
- Gloss Finish
- No
Description
Add a fashionable storage option to your space with this set of four black wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.