Shop HOMEROOTS
See all product information
Create Account
Set Of Two White Wood Corner Accent Cabinet With Two Doors
Mfr # 712116
Zoro # G923438536
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Width
31 in
Number of Cabinets
1
Overall Length
31 in
Shape
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712116
- Zoro #
- G923438536
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 31 in
- Size
- 16" D" x 31" W x 31" H
Details
- Number of Cabinets
- 1
- Shape
- Corner
- Solid Wood Frame
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
- Glass Doors
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Finish
- Matte
- Shelves Included
- Yes
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Cabinet Design
- Corner
- Color
- White
- Gloss Finish
- No
Description
This set of two white wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.