Set of Six Clear And Silver Round Cut Crystal Salt and Pepper Shakers
- Mfr # 375762
- Zoro # G923439861
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Stand
No
Product Care
Wipe Clean with Dry Cloth
Length
2 in
Kitchen Accessory Type
Salt and Pepper Shaker
Finish
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375762
- Zoro #
- G923439861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 1.25 in
- Set Size
- 6
- Depth
- 1.25 in
Details
- Stand
- No
- Product Care
- Wipe Clean with Dry Cloth
- Kitchen Accessory Type
- Salt and Pepper Shaker
- Finish
- Metallic
- Pattern
- Solid Color
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Material
- Crystal
- Mount Type
- Free Standing
- Style
- Traditional
- Set
- Yes
- Color
- Clear, Silver
- Item
- Kitchen Accessories
- Shape
- Circle
Description
The set of six clear and silver round cut crystal salt and pepper shakers is a perfect addition to your dining table. Crafted from high-quality crystal, these shakers elevate your mealtime experience with their elegant design. Each shaker is expertly hand crafted from high-quality lead free crystal. Their mini size, makes them perfect for setting your table so each guest has their own personal shakers. Perfect for both everyday use and special occasions, these shakers enhance the flavor of your meals while serving as eye-catching decor. The timeless design ensures they seamlessly blend with various styles, making them a versatile addition to your entertaining repertoire. Treat your guests to a refined dining atmosphere that leaves a lasting impression. 2.00-inch h x 1.25-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.