Set of Two Clear And Silver Crystal Geometric Pepper Shakers
- Mfr # 376102
- Zoro # G823440073
product price:Â
$
85.65
/ea
Key Features
Depth
2 in
Set
Yes
Kitchen Accessory Type
Pepper Shaker
Set Size
2
Pattern
Geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376102
- Zoro #
- G823440073
- UPC #
- -
- Country of Origin
- China
- Set
- Yes
- Kitchen Accessory Type
- Pepper Shaker
- Pattern
- Geometric
- Material
- Crystal
- Shape
- Rectangle
- Mount Type
- Free Standing
- Item
- Kitchen Accessories
- Color
- Clear, Silver
Dimensions
- Depth
- 2 in
- Set Size
- 2
- Width
- 2 in
- Length
- 5 in
Description
The set of two clear and silver crystal geometric pepper shakers brings elegance to your dining table. Crafted from high-quality crystal, these shakers feature a stunning clear and silver color combination that adds a sophisticated touch to any meal. Their unique rectangular shape allows them to stand out while remaining functional. Designed for easy handling, these pepper shakers are perfect for enhancing your culinary experience. Elevate your kitchen decor with this chic accessory that seamlessly blends style and practicality. These shakers also make a thoughtful gift for cooking enthusiasts or those who appreciate fine dining accessories. Enjoy the perfect seasoning with flair using these exquisite geometric pepper shakers. 5-inch h x 2-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.