Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Gold Crystal Pepper Shakers
- Mfr # 376094
- Zoro # G223439073
product price:Â
$
82.99
/ea
Key Features
Depth
2.5 in
Width
2.5 in
Set
Yes
Kitchen Accessory Type
Pepper Shaker
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376094
- Zoro #
- G223439073
- UPC #
- -
- Country of Origin
- China
- Item
- Kitchen Accessories
- Set
- Yes
- Kitchen Accessory Type
- Pepper Shaker
- Shape
- Rectangle
- Material
- Crystal
- Pattern
- No Pattern and Not Solid Color
- Mount Type
- Free Standing
- Color
- Clear, Gold
Dimensions
- Depth
- 2.5 in
- Width
- 2.5 in
- Length
- 3.5 in
- Set Size
- 2
Description
The set of two clear and gold crystal pepper shakers adds a touch of elegance to your dining experience. Designed in a sleek rectangle shape, these shakers not only serve a practical purpose but also enhance your table decor. Crafted from high-quality crystal, they offer both durability and sophistication. The clear body beautifully contrasts with the shimmering gold accents, creating a stunning visual appeal. Perfect for special occasions or everyday use, this set is sure to impress your guests while providing easy access to freshly ground pepper. Elevate your kitchen accessories with these exquisite shakers that blend functionality with style effortlessly. 3.5-inch h x 2.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.