Set of Six Cream Cotton Jacquard Towel Set, 6PK
Mfr # 712109
Zoro # G022906189
product price:Â $98.99
/pk 6, $16.50/ea
Free Shipping & Returns
Key Features
Number of Hand Towels Included
2
Bath Towel
Yes
Types of Towel
Bath Towel, Hand Towel, Fingertip Towel
Sizes Includes
27x52, 16x28, 12x18 in
Border
Embroidered/Embellished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712109
Zoro #
G022906189
UPC #
-
Country of Origin
China
Dimensions
Sizes Includes
27x52, 16x28, 12x18 in
Length
27 in
Width
52 in
Hand Towel Width
16 in
Depth
0.04 in
Hand Towel Length
28 in
Size
Sizes Includes
Details
Number of Hand Towels Included
2
Bath Towel
Yes
Types of Towel
Bath Towel, Hand Towel, Fingertip Towel
Border
Embroidered/Embellished
Pattern
Solid Color
Bath Sheet
No
Set/Single
Multi Size Set
Item
Bath Towels
Commercial Use
No
Hand Towel
Yes
Color
Cream
Material
Cotton
GSM
550
Total Number of Pieces
6
Description
With intricate patterns woven into the fabric using a special loom, this set of six cream cotton jacquard towel set features a jacquard weave that is beautiful, absorbent, and an aesthetically pleasing addition to any home. Crafted from soft, durable and absorbent cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with this great cream solid color towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. 27.00-inch h x 52.00-inch w x 0.04-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.