Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Solid Wood And Metal Crate, 3PK
Mfr # 487691
Zoro # G822911727
product price:Â
$
70.79
/pk 3, $23.60/ea
Key Features
Shape
Rectangle
Overall Depth
9-1/2 in
Overall Length
16-1/2 in
Overall Height
6 in
Weight Capacity
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487691
- Zoro #
- G822911727
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 9-1/2 in
- Overall Length
- 16-1/2 in
- Overall Height
- 6 in
Details
- Shape
- Rectangle
- Weight Capacity
- 13 lb
- Frame Material
- Metal, Wood
- Commercial Use
- Yes
- Style
- Cottage
- Finish
- Natural
- Item
- Organizers
- Doors Included
- No
- Includes
- 3 Pieces; Large Crate 5 x 15.25 x 9.5, Medium Crate 4.5 x 13.25 x 7.75, Small Crate 4 x 11.25 x 6.25 in
- Clothing Rod Included
- No
- Type
- Crate
- Holiday / Occasion
- No Holiday
- Color
- Brown
- Handles Included
- Yes
- Drawers
- No
- Lid Included
- No
- Assembly
- No Assembly Needed
- Shelves Included
- No
- Features
- Nesting
Description
The set of three brown solid wood and metal crate is an exceptional choice for your organization needs. Crafted from sturdy solid wood and metal, this set combines durability with rustic charm. Each crate features a rectangular shape, making it easy to stack or store. The trio includes a large crate measuring 15.25-inch x 9.5-inch x 5-inch, a medium crate at 13.25-inch x 7.75-inch x 4.5-inch, and a small crate sized 11.25-inch x 6.25-inch x 4-inch. Perfectly suited for a cottage style, these crates add both functionality and character to any space. The rich brown color enhances their aesthetic appeal, making them an attractive addition to your home decor. 6.00-inch h x 16.50-inch w x 9.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov