
Shop HOMEROOTS
See all product information
Set of Two 26" Brown And Black Faux Leather And Steel Counter Height Bar Chairs
Mfr # 555705
Zoro # G122368054
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Depth
22.4 in
Height
40.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555705
Zoro #
G122368054
UPC #
-
Country of Origin
China
Dimensions
Width
18.5 in
Depth
22.4 in
Height
40.2 in
Details
Item
Bar Chair
Seat Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
Commercial
Description
Comfortable enough to sit in for awhile, this set of two 26-inch brown and black faux leather and steel counter height bar chairs will transcend the look of your room. A black steel frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. 40.2-inch H x 18.5-inch W x 22.4-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.