Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Brown and Black Steel and Wood Backless Counter Height Bar Chairs, 2PK
Mfr # 559158
Zoro # G022810776
product price:Â
$
131.99
/pk of 2, $66.00/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Seat Color
Black
Finish
Matte
Assembly Required
Partial Assembly Needed
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559158
- Zoro #
- G022810776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11.8 in
- Height
- 25.7 in
- Length
- 15.7 in
Details
- Item
- Bar Chairs
- Bar Chair Type
- Counter Height
- Seat Color
- Black
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangle
- Seat Style
- Square
- Capacity
- 220 lb
- Number of Stools Included
- 2
- Seat Material
- Steel
Description
The perfect way to add some extra seating in your home, this set of two 26-inch brown and black steel and wood backless counter height bar chairs will elevate the look and vibe of your room. The brown manufactured wood seat of this stool is a nice contrast to the high quality, black steel of the base. Designed to be good looking and practical, this backless bar chair features a square shaped seat. This stool will look great in your dining room, kitchen, bar, or recreation room. A backless mixed with a square shaped seat design makes this chair both comfortable and fashionable. 25.7-inch h x 11.8-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.