Shop HOMEROOTS
See all product information
Create Account
30" Brown And Black Faux Leather And Steel Bar Height Swivel Bar Chair
- Mfr # 555712
- Zoro # G622372384
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41.7 in
Overall Width
19.7 in
Overall Length
21.7 in
Color
Brown Black
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555712
- Zoro #
- G622372384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 41.7 in
- Overall Width
- 19.7 in
- Overall Length
- 21.7 in
Details
- Color
- Brown Black
- Item
- Bar Chair
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
Description
Comfort and design come together nicely in this 30-inch brown and black faux leather and steel bar height swivel bar chair. The base of this stool is made from steel in a black color that is a nice contrast to the brown faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 41.7-inch H x 19.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.