Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Taupe Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK
- Mfr # 565360
- Zoro # G322832782
product price:Â
$
277.99
/pk of 2, $139.00/ea
Free Shipping & Returns
Key Features
Chair Seat Material
Plastic
Seat Height
29.5 in
Commercial Use
Yes
Seat Style
Square
Chair Frame Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565360
- Zoro #
- G322832782
- UPC #
- -
- Country of Origin
- Mexico
- Chair Seat Material
- Plastic
- Commercial Use
- Yes
- Seat Style
- Square
- Chair Frame Color
- Taupe
- Assembly
- No Assembly Needed
- Footrest Included
- Yes
- Item
- Outdoor Bar Chairs
- Style
- Modern
- Includes Arms
- No
- Product Type
- Bar Height
- Seat Back Type
- Low Back
- Stackable Chairs
- Yes
- Chair Seat Color
- Taupe
- Number of Chairs
- 2
- Swivel Chairs
- No
- Chair Weight Capacity
- 250 lb
Dimensions
- Seat Height
- 29.5 in
- Chair Depth
- 20.5 in
- Chair Height
- 40.6 in
- Chair Width
- 19.7 in
Description
This set of two 30-inch taupe heavy duty plastic low back outdoor bar height chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Let the captivating taupe color make a lasting impression and showcase your unique personality. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.