
Set of Two 30" White and Silver Heavy Duty Plastic and Metal Low Back Bar Height Bar Chairs, 2PK
Mfr # 555096
Zoro # G722810991
product price:Â $255.99
/pk 2, $128.00/ea
Free Shipping & Returns
Key Features
Seat Height
44 in
Seat Style
Rectangle
Overall Length
19 in
Number of Stools Included
2
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555096
Zoro #
G722810991
UPC #
-
Country of Origin
China
Dimensions
Seat Height
44 in
Overall Length
19 in
Overall Width
21 in
Details
Seat Style
Rectangle
Number of Stools Included
2
Finish
Unfinished
Material
Metal
Capacity
250 lb
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed
Color
Silver
Item
Bar Chairs
Description
The perfect way to add some extra seating in your home, this set of two 30-inch white and silver heavy duty plastic and metal low back bar height bar chairs will elevate the look and vibe of your room. The base of this stool is made from metal in a silver color that is a nice contrast to the white plastic seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 44-inch h x 21-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.