Shop HOMEROOTS
See all product information
Create Account
Set Of Two Black Wood Corner Accent Cabinet With Two Doors
Mfr # 712114
Zoro # G123439692
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Mirrored Finish
No
Cabinet Doors
Yes
Number of Cabinets
1
Shape
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712114
- Zoro #
- G123439692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 16" D" x 31" W x 31" H
- Width
- 31 in
- Overall Length
- 31 in
- Overall Depth
- 16 in
Details
- Finish
- Matte
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Shape
- Corner
- Cabinet Design
- Corner
- Glass Doors
- No
- Shelves Included
- Yes
- Item
- Cabinets
- Color
- Black
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
Description
Add a fashionable storage option to your space with this set of two black wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.