Shop HOMEROOTS
See all product information
31in White Wood Accent Cabinet With Two Doors
Mfr # 716317
Zoro # G923439380
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Width
31.1 in
Mirrored Finish
No
Cabinet Design
Standard
Cabinet Doors
Yes
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 716317
- Zoro #
- G923439380
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.1 in
- Overall Depth
- 13.78 in
- Overall Length
- 31.61 in
Details
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Lacquered
- No
- Material
- Solid and Manufactured Wood
- Shelves Included
- Yes
- Glass Doors
- No
- Color
- White
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Weight Capacity
- 50 lbs
- Gloss Finish
- No
- Finish
- Natural
- Number of Cabinets
- 1
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
Description
This 31-inch white wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.61-inch h x 31.10-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.