Shop HOMEROOTS
See all product information
Create Account
Set Of Two Brown Wood Corner Accent Cabinet With Two Doors
Mfr # 712119
Zoro # G523439735
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Assembly
Partial Assembly Needed
Shelves Included
Yes
Overall Length
36 in
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712119
- Zoro #
- G523439735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 36 in
- Width
- 31 in
- Size
- 16" D" x 31" W x 36" H
Details
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Gloss Finish
- No
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Glass Doors
- No
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Material
- Solid and Manufactured Wood
- Solid Wood Frame
- No
- Color
- Brown
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
- Shape
- Corner
- Cabinet Design
- Corner
- Finish
- Natural
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of two brown wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.