Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Gold Crystal Pepper Shakers
- Mfr # 376096
- Zoro # G523440328
product price:Â
$
79.99
/ea
Key Features
Set Size
2
Shape
Square
Set
Yes
Kitchen Accessory Type
Pepper Shaker
Material
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376096
- Zoro #
- G523440328
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- Set
- Yes
- Kitchen Accessory Type
- Pepper Shaker
- Material
- Crystal
- Pattern
- No Pattern and Not Solid Color
- Item
- Kitchen Accessories
- Mount Type
- Free Standing
- Color
- Clear, Gold
Dimensions
- Set Size
- 2
- Width
- 2.5 in
- Depth
- 2.5 in
- Length
- 3 in
Description
The set of two clear and gold crystal pepper shakers combines elegance and functionality. Each shaker features a sleek square shape that adds a modern touch to your dining table. Crafted from high-quality crystal, these shakers are not only visually stunning but also durable for everyday use. The clear body beautifully showcases the contents, while the gold accents bring a hint of luxury to your kitchen decor. Perfect for seasoning your favorite dishes, this set enhances both the aesthetic and practical aspects of your mealtime experience. Elevate your dining setting with these exquisite pepper shakers, making them an ideal addition to any kitchen accessory collection. 3-inch h x 2.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.