
Set Of Two Elephant I and II 1 White Framed Print Wall Art, 2PK
Mfr # 407243
Zoro # G122893570
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
15 in
Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407243
Zoro #
G122893570
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Color
Blue
Material
Paper
Item
Wall Art
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Subject
Animals
Number of Pieces Included
2
Shape
Square
Assembly Required
No Assembly Needed
Subject Pattern
Elephant
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching set of two elephant i and ii 1 white framed print wall art. Bring a little bit of the exotic jungle indoors with this good looking elephant wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.