Shop HOMEROOTS
See all product information
Create Account
Set of Two Off White Wood and Fabric Nested Serving Trays With Gold Handles
Mfr # 518600
Zoro # G423439385
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.75 in
Microwave Safe
No
Color
Off White
Material
Wood, Linen
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518600
- Zoro #
- G423439385
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 17.75 in
- Size
- 17.75" W
- Overall Depth
- 12.5 in
- Length
- 2.25 in
Details
- Microwave Safe
- No
- Color
- Off White
- Material
- Wood, Linen
- Dishwasher Safe
- No
- Tray Pattern
- Solid Color
- Finish
- Natural
- Tray Type
- Serving Tray
- Shape
- Rectangular
- Chip Resistant
- No
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Capacity
- 15
Description
Freshen up your space with this convenient and good looking set of two off white wood and fabric nested serving trays with gold handles. This set of two stylish trays is ideal for modern serving and display. Designed with handles for easy transport and convenience. Use together or separately, they are perfect for serving, as decor on their own, or for displaying a collection of candles, perfume, decor, and more. 2.25-inch H x 17.75-inch W x 12.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.