Shop HOMEROOTS
See all product information
Create Account
Set of Two Silver Wood Geometric Serving Trays With Handles
Mfr # 518595
Zoro # G323439508
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Food Safe
No
Dishwasher Safe
No
Tray Type
Serving Tray
Chip Resistant
No
Material
Wood, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518595
- Zoro #
- G323439508
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 17.75" W
- Overall Width
- 17.75 in
- Overall Depth
- 12.5 in
- Length
- 2.25 in
Details
- Food Safe
- No
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Material
- Wood, Vinyl
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Microwave Safe
- No
- Capacity
- 15
- Shape
- Rectangular
- Tray Pattern
- Geometric
- Color
- Silver
Description
This set of two silver wood and vinyl geometric handmade serving tray with handles will add a beautiful decorative accent to your decor. Decorated with a geometric designed pattern, this piece is not only useful but a great decorative accent as well. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Each set comes with two pieces that can be used separately or together. 2.25-inch H x 17.75-inch W x 12.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.