Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Charcoal Solid and Manufactured Wood Bedroom Set
Mfr # 569376
Zoro # G722912084
product price:Â
$
866.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
42.1 in
Overall Length
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569376
- Zoro #
- G722912084
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Twin
- Overall Height
- 39 in
- Overall Width
- 42.1 in
- Overall Length
- 78 in
Details
- Color
- Charcoal
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Includes
- Bed, Nightstand
- Nightstand Included
- Yes
- Number of Pieces Included
- 2
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Weight Capacity
- 800 lb
- Footboard Included
- Yes
- Number of Dresser Drawers
- 1
- Style
- Contemporary
- Finish
- Matte
- Upholstered
- No
- Item
- Bedroom Furniture Sets
- Bed Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.