White Bathroom Storage Cabinet with Glass Door and Sliding Drawers
- Mfr # 473310
- Zoro # G423440350
product price:Â
$
451.99
/ea
Key Features
Width (In.)
11.97 in
Body Material
Manufactured Wood
Depth (In.)
17.56 in
Includes
Yes
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473310
- Zoro #
- G423440350
- UPC #
- -
- Country of Origin
- Colombia
- Body Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Includes
- Yes
- Finish
- Glossy
- Number of Shelves
- 3
- Color
- White
Dimensions
- Width (In.)
- 11.97 in
- Depth (In.)
- 17.56 in
Description
Modernize your bathroom with an additional piece of contemporary design that is very useful for extra storage space, with our White Bathroom Cabinet with Glass Door and Sliding Drawers. The white color design visually gives a feel of cleanliness and harmony in your space. The spacious three upper shelves with a glass door give a luxury feel and for essential storage of your toiletries essentials. While the four spacious sliding drawers are for quick access to your linens like towels, bathrobes, wash apparel, and other essential linens that you regularly need. You can also use this versatile stylish cabinet in your utility, living room, or anywhere you need it. Crafted from durable particleboard which is perfectly designed to resist moisture and humidity, to provide your space tough storage that will last. Improve your space's current look with this functional savvy piece with style, to help you organize your space better and avoid digging around constantly for your things. 68.29in X 11.97in X 17.56in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.