Shop HOMEROOTS
See all product information
Create Account
White Four Piece Round Scallop Stoneware Service For Four Bowl Set
- Mfr # 483506
- Zoro # G423440671
product price:Â
$
79.29
/ea
Key Features
Total Number of Bowls Included
4
Service For
4
Overall Depth (In.)
7 in
Shape
Round
Includes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483506
- Zoro #
- G423440671
- UPC #
- -
- Country of Origin
- Malaysia
- Total Number of Bowls Included
- 4
- Service For
- 4
- Shape
- Round
- Includes
- 4
- Dessert Bowls
- No
- Item
- Dinnerware
- Style
- Cottage
- Bowl Type
- Cereal Bowl
- Pattern
- Scallop
- Number of Cereal Bowls
- 4
- Set Type
- Bowl Set
- Material
- Stoneware
- Color
- White
- Commercial Use
- No
Dimensions
- Overall Depth (In.)
- 7 in
- Overall Width
- 7 in
- Overall Length
- 3 in
Description
Elevate your dining experience with our white four piece round scallop stoneware service for four bowl set. This stunning set includes four round-shaped bowls, perfect for enjoying your favorite meals. Crafted from durable stoneware, these bowls are dishwasher-safe, making clean-up a breeze. Designed with convenience in mind, they are stackable, saving you precious cabinet space. Say goodbye to worries about chipping, as these bowls are chip-resistant. You can effortlessly heat up your food in the microwave, thanks to their microwave-safe feature. The classic white color and cottage style of this dinnerware set will effortlessly complement any table setting. Indulge in an exceptional dining experience with our exquisite stoneware bowl set. 3-inch H x 7-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.