White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632558
- Zoro # G623438331
product price:Â
$
14,832.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Material
Steel
Sectional Orientation
Symmetrical
Sectional Design
Reclining
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632558
- Zoro #
- G623438331
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 85 in
- Length
- 39 in
- Width
- 174 in
Details
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Sectional Orientation
- Symmetrical
- Sectional Design
- Reclining
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Upholstery Color
- White
- Recline
- Yes
- Capacity
- 6
- Color
- Silver
- Style
- Modern
- Number of Pieces
- 8
- Reclining Type
- Power - Push Button
- Finish
- Unfinished
- Upholstery Material
- Italian Leather
- Item
- Sectionals
- Shape
- U Shaped
Description
An interior designer's dream, this buttery soft high-grade leather white italian leather power reclining u shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 85.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.