Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632564
- Zoro # G423439668
product price:Â
$
9,942.99
/ea
Key Features
Upholstery Material
Italian Leather
Length
39 in
Sectional Type
Corner Sectional
Hand Crafted
No
Number of Pieces
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632564
- Zoro #
- G423439668
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Number of Pieces
- 8
- Style
- Modern
- Recline
- Yes
- Material
- Steel
- Reclining Type
- Power - Push Button
- Capacity
- 6
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Reclining
- Upholstery Color
- White
- Color
- Silver
- Finish
- Unfinished
- Sectional Orientation
- Symmetrical
- Item
- Sectionals
- Shape
- U Shaped
Dimensions
- Length
- 39 in
- Width
- 161 in
- Depth
- 85 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.