Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 343951
- Zoro # G623438539
product price:Â
$
7,796.99
/ea
Key Features
Upholstery Color
White
Hand Crafted
No
Upholstery Material
Italian Leather
Sectional Orientation
Left Hand Facing
Recline
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343951
- Zoro #
- G623438539
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- White
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Sectional Orientation
- Left Hand Facing
- Recline
- No
- Finish
- Chrome
- Capacity
- 3
- Sectional Design
- Stationary
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 2
- Color
- Silver
- Item
- Sectionals
- Shape
- L Shaped
- Material
- Solid Wood
- Style
- Modern
- Sectional Type
- Sofa and Chaise Sectional
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 181 in
Description
Superior construction from fabulously soft and high-grade leather gives this white italian leather l shaped two piece sofa and chaise sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 181-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.