Shop HOMEROOTS
See all product information
Create Account
XL Antique Bronze Canister Wall Light
Mfr # 398519
Zoro # G923525861
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
9-1/4 in
Fixture Housing Color
Bronze
Length
12.13 in
Housing Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398519
- Zoro #
- G923525861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-1/4 in
- Length
- 12.13 in
- Width
- 8 in
Details
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Bronze
- Housing Material
- Aluminium
Description
Add a touch of contemporary design to the exterior spaces of your home with this XL Antique Bronze Canister Wall Light. The wall bracket has a simple rectangular shape allowing for more security and ease when hanging the light up. From the wall bracket there is a rod that comes out and attaches to the hanging canister light. The light has a graduated two-tier design at the top which then goes into a general wide cylinder shape. The cylinder has a thin frame with two border pieces attached to each other by evenly spaced rods. Inside there are glass panels that look great against the monotone antique bronze color. Elevate the look of your porch, your garden, or you backyard sitting area with this light. 12.13 in H x 8 in W x 9.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.