Shop HOMEROOTS
See all product information
Create Account
XL Matte Black Frosted Glass Lantern Wall Light
Mfr # 398643
Zoro # G423525811
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Antiqued Bronze
Length
15-1/2 in
Height
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398643
- Zoro #
- G423525811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Length
- 15-1/2 in
- Height
- 11-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Antiqued Bronze
- Item
- Outdoor Lighting
Description
Take your outdoor lighting setup to the next level with this XL Matte Black Frosted Glass Hanging Wall Light. The wall bracket has a simple rectangular design with a rod attached to it. The rod connects to the main light through a small geometric shape piece. The top of the light has a sloping roof which extends down into a simple frame. The frame has two border pieces at the top and bottom connected by four corner rods. The frame has an matte black finish on it which looks great against the frosted glass panels on the inside. This light will look great in any outdoor space and elevate the whole area with its ambient lighting. 15.5 in H x 10 in W x 11.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.