Schedule 40 4 in. Compression X 4 in. D Compression PVC Repair Coupling 1 pk
- Mfr # 511-43-4-4
- Zoro # G3867986
product price:
$
40.45
/ea
Key Features
Fitting Schedule/Class
Schedule 40
Color
White
Length
13 in
Height (In.)
6 in
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511-43-4-4
- Zoro #
- G3867986
- UPC #
- 820633977186
- Country of Origin
- United States
- Fitting Schedule/Class
- Schedule 40
- Color
- White
- Pipe Fitting Material
- PVC
Dimensions
- Length
- 13 in
- Height (In.)
- 6 in
Description
When making modifications or repairs to existing pipe systems, this Homewerks Worldwide PVC Compression Coupling comes in handy. This coupling also joins piping together on new installations. Restrain pipe after installation.
- • PVC Comp Coupling
- • Comp x Comp
- • For repairs of galvanized or plastic pipe
- • 140 Degree F max.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.