Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Driven Centrifugal Pump, 12 in. H

  • Mfr # WX15

  • Zoro # G5245040


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Max. Suction Lift
26 ft
Tank Capacity
0.2 gal
GPM of Water @ 125 Ft. of Head
72
HP
2 1/10 hp
Length
12-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX15
Zoro #
G5245040
UPC #
786102001687
Country of Origin
Thailand

Dimensions

Length
12-13/16"
Height
12"
Width
10-13/16"
Engine Size
49 cc
Max. Diameter Solids
1/4 in
Inlet Dia.
1 1/2 in
Overall Width
10 13/16 in
Overall Height
12 in
Discharge Dia.
1 1/2 in
Overall Length
12 13/16 in
Solids Diameter - Maximum
1/4 in
Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
2 yr
Discharge Diameter
1 1/2 in

Details

Max. Suction Lift
26 ft
Tank Capacity
0.2 gal
GPM of Water @ 125 Ft. of Head
72
HP
2 1/10 hp
Material of Construction
Aluminum
GPM of Water @ 50 Ft. of Head
26
GPM of Water @ 90 Ft. of Head
26
GPM of Water @ 30 Ft. of Head
26
GPM of Water @ 10 Ft. of Head
65
Application
General Purpose
Includes
Hose Clamps and Strainer
Engine Brand
Honda
GPM of Water @ 80 Ft. of Head
26
GPM of Water @ 150 Ft. of Head
26
Agency Compliance
EPA/CARB
Seal Material
Carbon Ceramic
Number of Impellers
1
GPM of Water @ 20 Ft. of Head
55
Impeller Material
Aluminum
Max. Head
121 ft
GPM of Water @ 60 Ft. of Head
26
Inlet
1-1/2 in NPT
Mechanical Seal
Carbon, Ceramic
Outlet
1-1/2" NPT
Engine/Motor Type
Gas
Self-Priming
Yes
GPM of Water @ 100 Ft. of Head
26
GPM of Water @ 40 Ft. of Head
26
Volute/Wear Plate
Aluminum
Casing Adapter
Aluminum
Max. Pressure
54 psi
Item
Engine Driven Pump
Ignition Type
Recoil-Start
GPM of Water @ 70 Ft. of Head
26
Flow Rate @ 20 Ft. of Head
67 gpm
Flow Rate @ 10 Ft. of Head
70 gpm
Impeller Design
Open
Inlet Standard
NPT
Discharge Standard
NPT
Body Material
Aluminum
Pump Mechanism
Centrifugal
Maximum Discharge Pressure
54 psi
Volute Material
Aluminum
Max. Liquid Temp.
130 Degrees F
Inlet Gender
Male
Flow Rate @ 40 Ft. of Head
57 gpm
Flow Rate @ 80 Ft. of Head
36 gpm
Discharge Gender
Male
Discharge
1-1/2 in MNPT
Flow Rate @ 60 Ft. of Head
49 gpm
Power Source
Gas Engine
Frame Material
Steel
Frame Design - Pumps
Frame Rails with Top Handle
Standards
EPA/CARB
Liquid Temperature - Maximum
130 Degrees F
Flow Rate @ 10 ft of Head
74 gpm
Rotation Speed - Maximum
3,400 RPM
Flow Rate @ 20 ft of Head
67 gpm
Series
Honda Water Pumps
Self-Priming Lift - Maximum
26 ft
Feet of Head - Maximum
121 ft
Engine Series
GXH50
Suction Lift - Maximum
26 ft
Horsepower
2 1/10 hp
Frame Design
Frame Rails with Top Handle
Discharge Pressure - Maximum
54 psi
For Media Type
Trash Water

Description

Engine Driven Pump, Engine Size 49 cc, HP 2 1/10 hp, Tank Capacity 0.2 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Carbon Ceramic, Frame Material Steel, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 67 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Flow Rate @ 60 Ft. of Head 49 gpm, Flow Rate @ 80 Ft. of Head 36 gpm, Max. Head 121 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Frame Rails with Top Handle

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.