1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66
Mfr # GKEA01L
Zoro # G3969226
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Style
90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head
Series
GKE
AC Contact Rating
10 A
DC Contact Rating
0.1 to 10 A @ 250 V
Contact Form
1NO/1NC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GKEA01L
Zoro #
G3969226
UPC #
-
Country of Origin
China
Dimensions
Height
3.61 in
Width
1.2 in
Depth
1.2 in
Conduit Size
1/2 in NPT
Overall Depth
1.3 in
Overall Width
1.2 in
Overall Height
3.61 in
Description
Safety Interlock Switch, 90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head, Contact Form 1NO/1NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GKE, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.61 in, Width 1.2 in, Depth 1.2 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.