Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/FM Approved
Mfr # KS84444781
Zoro # G315390138
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Range
4 to 16 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444781
- Zoro #
- G315390138
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 4 to 16 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 16KG 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements within a range of -1.5 to 150 mbar (0.12 to 20"WC). The unit features a switching point adjustment via setting dial and is compatible with air, flue gas, and non-aggressive gases.
Key features include:
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Adjustable switching point using a setting dial
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: CE versions—Rp 1/4 or Rp 1/8; UL versions—1/4" NPT or 1/8" NPT
- Contact options: Silver contacts (24–250V AC, up to 5A) or gold contacts (varied voltage/amperage based on version)
- Electrical connection via screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug/socket
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.