Shop HONEYWELL BURDICK & JACKSON

Methanol, CH3OH, 32.04, 2.5L, PK4

  • Mfr # LC230-2.5
  • Zoro # G803561064

product price: 
$
435.99
/pk of 4, $109.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
32.04
Chemical Container Size
2.5 L
Special Information
LC-MS Tested, Low Solvent and Metal Impurities for Reduced Interference with Delicate, Minute or Unknown Samples, Minimal Organic and Trace Metal Contamination, which Results in Higher Ionization Efficiency, Lower Adduct Formation and Easier Data Interpretation
Chemical Formula
CH3OH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC230-2.5
Zoro #
G803561064
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
2.5 L

Details

Item
Methanol
Chemical Container Material
Clear Glass
Molecular Weight
32.04
Special Information
LC-MS Tested, Low Solvent and Metal Impurities for Reduced Interference with Delicate, Minute or Unknown Samples, Minimal Organic and Trace Metal Contamination, which Results in Higher Ionization Efficiency, Lower Adduct Formation and Easier Data Interpretation
Chemical Formula
CH3OH
Shelf Life
18 mo
Concentration
0.999
Chemical Container Type
Bottle
Chemical Grade
HPLC
Product Type
Methanol
CAS Number
67-56-1
Purity
99.9 %
Features
LC-MS Tested, Low Solvent and Metal Impurities for Reduced Interference with Delicate, Minute or Unknown Samples, Minimal Organic and Trace Metal Contamination, which Results in Higher Ionization Efficiency, Lower Adduct Formation and Easier Data Interpretation
Container Type
Bottle
REMOVE - Previous PI Node
M
Color
Colorless
Volume
2.5 L
Storage Temperature
Ambient
Application
LC-MS
Container Material
Glass
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
MDL Number
MFCD00004595
Compatible Product Type
Universal
Quantity
1
Chemical Properties
BSE/TSE Free
Calibration Certificate
No
Wire Color
Colorless

Description

Methanol, Concentration 0.999, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 2.5 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.