Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN 15, 35–100 mbar, 24V DC
Mfr # KS88001160
Zoro # G415398799
product price:
$
1,342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001160
- Zoro #
- G415398799
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. It features integrated solenoid valve functionality and is compatible with gas, air, and biologically produced methane within specified parameters. The unit meets Class A standards to EN 88 for pressure regulators and EN 161 for solenoid valves.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland, mains voltage 24 V DC
- Features rapid actuation mechanism
- Pilot lamp indicator included
- IP65 rated enclosure
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.