Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 300VC5, 3–500 mbar, UL/FM/AGA
Mfr # KS84448920
Zoro # G115390147
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448920
- Zoro #
- G115390147
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 300VC5 5W is a gas pressure switch rated for monitoring positive pressures of gases, biogas, air, and flue gases. This diaphragm-operated device features a micro switch and does not contain silicone. It is suitable for use in systems where detection of gas pressure levels is specified.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options:
- CE version: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A) - UL version: Gold contacts (max. 30V AC, 0.05A), Silver contacts (30–240V AC, up to 5A)
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant