Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - GLD Series, SPDT, Adjustable Rotary Rod, IP66/IP67 Rated

  • Mfr # GLDA01A4J

  • Zoro # G4029733


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01A4J
Zoro #
G4029733
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.18 in
Depth
1.18"
Body Height - Limit Switch
2.17 in
Height
2.16"
Width
1.20"
Body Width - Limit Switch
1.2 in
Actuator Length
5.28"
Actuator Length - Limit Switch
5.28 in
Connection Size
1/2 in. NPT
Overall Depth
1.28 in
Overall Width
1.2 in
Body Width
1.2 in
Mounting Hole Diameter
0.21 in
Body Depth
1.28 in
Body Height
2.17 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
1.1 in-lb
Contact Form - Limit Switch
1NC/1NO
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Body Material
plastic
Basic Actuator Style (Limit Switch)
Rotary
Voltage Rating
600VAC/250VDC
Number of Poles
1
Stem Thread - Limit Switch
No Stem
Series
GLD/GLS
Actuator Location (Limit Switch)
Side
NEMA Rating
1, 12, 13, 4X
Mounting Hole - Limit Switch
(4) 0.21 in dia
Actuator Location
Side
DC Contact Rating
10A at 250V
Actuator Style
Rotary Lever Arm
Operating Temp. Range
-40 Degrees to 185 Degrees F
IP Rating
66, 67
Boot Sealed Actuator (Limit Switch)
No
Contact Form
1NC/1NO, SPDT
Arm Material
Metal
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508, UL746-C
Amps
10
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Travel
Differential Travel 11.5 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Operating Position 26 Degrees
Movement
CCW, CW
Wiring Entry
1/2 in NPT
AC Contact Rating
10A at 600V
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Electrical Connection
Screw Terminals
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Differential Travel
11.5 Degrees
Connection Type
Threaded Entry
Operating Temperature - max
185 deg F (85 deg C)
Operating Temperature - min
-13 deg F (-25 deg C)
Over-Travel/Total-Travel
49 deg OT
Head/Operator
Side Rotary Rod Lever
Differential-Travel - Travel To Reset
11.5 deg DT
Pre-Travel - Travel To Operate
26 deg PT
Travel Direction
CW or CCW
Current Rating - nominal
10A
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Head Action
Spring Return, Standard
Rating - NEMA
NEMA 4X
Poles/Contacts
SPDT 1NO 1NC
Operator Configuration
Adjustable
Pretravel
26 Degrees
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Torque - Maximum
1.1 in-lb
Directional Movement
CCW/CW
Body Configuration
Non Plug-In
Overtravel
49 Degrees
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
1, 12, 13, 4
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
4

Description

Honeywell's MICRO SWITCH GLD/GLS miniature limit switch features a compact plastic housing and is suitable for a variety of applications where space is limited. This model includes an adjustable rotary rod actuator located on the side, with spring return action and screw terminal electrical connections. The switch features single-pole double-throw (SPDT) contacts with both normally open (NO) and normally closed (NC) functions.

Key Features:

  • Contact Rating: 10A at 600V AC / 10A at 250V DC
  • Actuator Style: Adjustable rotary rod, side-mounted; metal arm; actuator length of 5.28 in
  • Body Dimensions: Height 2.17 in, width 1.2 in, depth 1.18 in; miniature style plastic body
  • Electrical Connection: Screw terminals; threaded entry with 1/2 in NPT wiring entry
  • Mounting: Surface mount with four mounting holes (0.21 in diameter), rectangular pattern spacing of 2.36 x 1.18 in
  • Movement & Travel: Operates CW or CCW; pretravel of 26°, overtravel of 49°, differential travel of 11.5°
  • Ratings & Standards: IP66/IP67 ingress protection, NEMA types 1,12,13,4X enclosure ratings; certified to CCC, IEC947-5-1, CE, CSA, EN60947-5-1, UL508 standards
  • Operating Temperature Range: -40°F to +185°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.