Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Replacement Rotary Head for LSJ-A Series

  • Mfr # LSZ1JGA

  • Zoro # G4611467


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Wobble Stick
Actuator Location
Top
Actuator Length
5.5 in
For Use With
HDLS LSJ-7A Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ1JGA
Zoro #
G4611467
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
5.5 in

Details

Item
Limit Switch Head
Actuator Style
Wobble Stick
Actuator Location
Top
For Use With
HDLS LSJ-7A Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Operating Force
2.75 N
Voltage Rating
600V AC/250V DC
Description/Special Features
Not Specified
Travel
Pretravel 1 in
Operating Temp.
10 Degrees to 200 Degrees F
Standards
RoHS
IP Rating
Not Rated
Compatible with Brand
Honeywell
Pretravel
1 in
Compatible with Manufacturer Model Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Operating Temperature - Maximum
200 Degrees F
Operating Torque
0.62 in-lb
Directional Movement
Omnidirectional
Series
HDLS
Operating Temperature - Minimum
10 Degrees F
Compatible with Series
HDLS, LSJ
Compatible Manufacturer Part Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
Compatible Manufacturer Model Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
Compatible with Manufacturer Model No.
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
Compatible with Mfr. Model No.
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
For Use with Mfr Model Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
For Use With Mfr. Model Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
Compatible Pump Manufacturer Part Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A
Compatible Mfr. Model Number
3K, 4L, 5A, 6B, 7A, 7L, 8A, LSJ 1A

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 5.5 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Pretravel 1 in, Movement CW and CCW, Operating Force 2.75 N, Operating Temp. 10 Degrees to 200 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSJ-7A Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.