LIMIT SWITCH-WL

  • Mfr # SZL-WL-F-N
  • Zoro # G323744503
product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Standards
CE, CSA, UL
IP Rating
IP67
Mounting Style
Surface
Conduit Connection Size
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-WL-F-N
Zoro #
G323744503
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Conduit Connection Size
1/2"-14
Overall Height
3.85 in
Overall Width
1.57 in
Body Height
2.7 in
Body Depth
1.63 in
Body Width
1.57 in
Overall Depth
1.63 in
Mounting Hole Diameter
5.33 mm

Details

Item
Limit Switch
Body Material
Metal
Standards
CE, CSA, UL
IP Rating
IP67
Mounting Style
Surface
Over Travel - Linear
0.25 in
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Force - Minimum
26.67 N
Boot Sealed Actuator
No Boot Included
Electrical Connection
Screw Terminal
Series
SZL-WL
Contact Form
1NO/1NC
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
30 mm
Pre-Travel - Linear
0.07 in
Conduit Connection Type
NPT
Lamp Type
No Lamp Module Included
AC Contact Rating
10 A @ 300V AC
Operating Temperature - Minimum
14 Degrees F
Includes Actuator
Actuator Included
Number of Mounting Holes
4
Operating Temperature - Maximum
176 Degrees F
Differential Travel - Linear
0.04 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews