Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # GLAA01A2A

  • Zoro # G4323392


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLAA01A2A
Zoro #
G4323392
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.65 in
Height
3.23"
Width
1.65"
Depth
1.65"
Body Height - Limit Switch
3.23 in
Body Width - Limit Switch
1.65 in
Roller Width
0.25 in
Actuator Length - Limit Switch
1.50 in to 3.60 in
Roller Dia.
0.75 in
Connection Size
1/2 in. NPT
Roller Diameter
0.75 in
Body Width
1.65 in
Body Depth
1.65 in
Mounting Hole Diameter
0.21 in
Body Height
3.23 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Amps
10
Operating Force
2.9 in-lb
Actuator Location
Side
Voltage Rating
600VAC/250VDC
Limit Switch Style
General Purpose Limit Switch
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
IP Rating
IP67
DC Contact Rating
10 A @ 250 V
Actuator Style (Limit Switch)
Rotary, Roller Lever
Body Material
Metal
Movement
CCW, CW
Series
GLA
Actuator Location (Limit Switch)
Side
Number of Poles
1
Operating Temp. Range
-13 Degrees to 185 Degrees F
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
Roller Material
Nylon
Contact Form
1NO/1NC
Travel
Differential Travel 12 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 59 Degrees
Basic Actuator Style (Limit Switch)
Rotary
AC Contact Rating
10 A @ 600 V
Body Style (Limit Switch)
Standard
Mounting Hole - Limit Switch
(4) 0.21 in dia
Arm Material
Steel
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
Wiring Entry
1/2 in NPT
Stem Thread - Limit Switch
No Stem
Standards
CCC, CE, UL Listed
Actuator Style
Roller Lever Plunger
NEMA Rating
1, 12, 13, 4
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Connection Type
Threaded Entry
Differential Travel
12 Degrees
Pre-Travel - Travel To Operate
26 deg PT
Operating Temperature - min
-13 deg F (-25 deg C)
Electrical Rating - VAC/DC
10A 600VAC (VDC Rated)
Operator Configuration
Adjustable
Operating Temperature - max
185 deg F (85 deg C)
Current Rating - nominal
10A
Differential-Travel - Travel To Reset
12 deg DT
Body Construction
Die Cast Zinc
Over-Travel/Total-Travel
59 deg OT
Poles/Contacts
SPDT 1NO 1NC
Head Action
Spring Return, Standard
Head/Operator
Side Rotary Roller Lever
Travel Direction
CW or CCW
Rating - NEMA
NEMA 4
Body Configuration
Non Plug-In
Directional Movement
CCW/CW
Overtravel
59 Degrees
Operating Temperature - Maximum
185 Degrees F
Pretravel
26 Degrees
Number of Mounting Holes
4
Operating Temperature - Minimum
-13 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
NEMA Enclosure Rating
1, 12, 13, 4
Operating Torque - Maximum
2.9 in-lb

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.50 in to 3.60 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.