Limit Switch, Wobble Stick, 1NC/1NO, 10A at 300V AC, Actuator Location: Top

  • Mfr # GLEA01E7B

  • Zoro # G4175902


product price:  $280.99
/ea
Sold in multiples of 10 for $2,809.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLEA01E7B
Zoro #
G4175902
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
6.5 in
Body Width - Limit Switch
2.56 in
Height
2.37"
Actuator Length - Limit Switch
6.5 in
Depth
1.18"
Body Depth - Limit Switch
1.18 in
Body Height - Limit Switch
2.37 in
Width
2.56"
Connection Size
1/2 in. NPT
Body Height
2.37 in
Body Width
2.56 in
Body Depth
1.18 in
Mounting Hole Diameter
0.12 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
AC Contact Rating
10 A @ 300 V
Electrical Connection
Screw Terminals
Travel
Differential Travel 7 Degrees , Maximum Pretravel 16 Degrees , Minimum Over Travel 49 Degrees
DC Contact Rating
10 A @ 250 V
Operating Force
0.25 lb
Actuator Style
Coil Spring
Limit Switch Style
General Purpose Limit Switch
Basic Actuator Style (Limit Switch)
Wobble Stick
Movement
Wobble
Actuator Location
Top
Wiring Entry
1/2 in NPT
Contact Form - Limit Switch
1NC/1NO
Contact Form
1NO/1NC
Stem Thread - Limit Switch
No Stem
Actuator Style (Limit Switch)
Wobble Stick
Arm Material
Stainless Steel
NEMA Rating
1, 12, 13, 4
IP Rating
IP66
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(4) 0.12 in dia
Amps
10
Series
GLE
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator - Limit Switch
No
Standards
CCC, CE, CSA, UL Listed
Mounting Hole Pattern - Limit Switch
4 Hole Inline
Mounting Hole Spacing - Limit Switch
0,87 in, 1.65 in
Body Material
Metal
Number of Poles
1
Voltage Rating
300VAC/250VDC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Connection Type
Threaded Entry
Differential Travel
7 Degrees
Type
Basic Limit Switch
Operating Temperature - min
-13 deg F (-25 deg C)
Pre-Travel - Travel To Operate
16 deg PT
Over-Travel/Total-Travel
49 deg OT
Current Rating - nominal
10A
Head/Operator
Wobble (w/o operator)
Rating - NEMA
NEMA 4
Body Construction
Die Cast Zinc
Head Action
Spring Return, Standard
Electrical Rating - VAC/DC
10A 300Vac (Vdc Rated)
Differential-Travel - Travel To Reset
7 deg DT
Operator Configuration
Coil Spring
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature - max
185 deg F (85 deg C)
Mounting Style
Surface
Operating Temperature - Maximum
185 Degrees F
Overtravel
49 Degrees
Body Configuration
Non Plug-In
Pretravel
16 Degrees
Mounting Hole Vertical Center to Center Distance
22 mm
Number of Mounting Holes
4
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 4
Mounting Hole Horizontal Center to Center Distance
42 mm
Directional Movement
Omnidirectional
Operating Temperature - Minimum
-13 Degrees F

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6.5 in, Body Height - Limit Switch 2.37 in, Body Width - Limit Switch 2.56 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.