Honeywell Miller
Rescue and Descent System, 200 ft, 300 lb Capacity
Mfr # 70-200/200FT
Zoro # G4750821
Free Shipping & Returns
$3,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Weight Capacity 300 lb
- For Use With Mfr. No. 6004NS/YL Positioning Chair
- Tensile Strength 5,600 lbf
- Hardware Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Windsock (WS-1036)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-011-NE-A)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-C91-011)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- CONDOR Confined Space Winch, Aluminum, 16" L (GR7281)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- Honeywell Miller Rescue & Descent Equipment