Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Relay, Panel, Surface, Pneumatic Reversing Control

  • Mfr # RP972A1006/U

  • Zoro # G3054642


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Air Connections
Port 1 (Main, Supply) barb for 1/4 (6-mm) OD tubing Ports 2, 3, and 4 (Branch, Output, Pilot, Input and Exhaust ,respectively) barb for 5/32 (4-mm) OD tubing
Diameter
1 1/2
Max. Safe Air PSI
30 psi
Pressure Range
Main 18 psi / Pilot 3 to 15 psi
Depth (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP972A1006/U
Zoro #
G3054642
UPC #
085267083522
Country of Origin
United States

Dimensions

Diameter
1 1/2
Depth (In.)
2 1/4 in
Main Port Connection Size
1/4 in
Exhaust Port Connection Size
3/16 in
Branch Port Connection Size
3/16 in
Pilot Port Connection Size
5/32 in
Overall Depth
2 1/4 in

Details

Item
Pneumatic Relay
Air Connections
Port 1 (Main, Supply) barb for 1/4 (6-mm) OD tubing Ports 2, 3, and 4 (Branch, Output, Pilot, Input and Exhaust ,respectively) barb for 5/32 (4-mm) OD tubing
Max. Safe Air PSI
30 psi
Pressure Range
Main 18 psi / Pilot 3 to 15 psi
Construction
Neoprene Diaphragms, Stainless Steel Valve Seats
Includes
Mounting Clip, 100 mesh stainless steel, main and branch ports
Type
Pneumatic Reversing Control
Control Range
18 psi Main, 3 to 15 psi Pilot
Control Type
Reversing Relay
Mounting Style
Panel, Surface
Pilot Pressure - Maximum
16 psi
Control Action
Reverse Acting
Differential Pressure - Minimum
3 psi
Branch Port Connection Type
Barbed Hose
Port Types Included
Branch, Exhaust, Main/Supply, Pilot
Operating Span Adjustment Pressure - Minimum
-2 psi
Contact Form
SPDT
Number of Port Connections
4
Air Capacity
0.039 scfm
Setpoint Pressure - Minimum
3 psi
Exhaust Port Connection Type
Barbed Hose
Differential Adjustability
Fixed
Pilot Port Connection Type
Barbed Hose
Start Point Adjustment Pressure - Minimum
13 psi
Switching Ranges
3 and 13 psi
Pilot Pressure - Minimum
0 psi
Setpoint Pressure - Maximum
18 psi
Operating Range - Minimum
0 psi
Operating Range - Maximum
18 psi
Operating Temperature - Minimum
0 Degrees F
Selector Type
Higher-of-Two Pressures
Start Point Adjustment Pressure - Maximum
18 psi
Supply Pressure - Maximum
18 psi
Differential Pressure - Maximum
13 psi
Valve Seat Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Input Pressure - Maximum
15 psi
Main Port Connection Type
Barbed Hose
Input Pressure - Minimum
3 psi
Diaphragm Material
Neoprene
Operating Span Adjustment Pressure - Maximum
2 psi
Setpoint Adjustability
Adjustable
Control Signal
Pulse Width Modulating
Relay Type
Reversing
Maximum Safe Air Pressure
30 psi
Response Pressure
0.1 psi

Description

Pneumatic Relay, Air Capacity 0.039 scfm, Application -, Branch Port Connection Size 3/16 in, Branch Port Connection Type Barbed Hose, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form SPDT, Control Action Reverse Acting, Control Signal Pulse Width Modulating, Diaphragm Material Neoprene, Differential Adjustability Fixed, Differential Pressure - Maximum 13 psi, Differential Pressure - Minimum 3 psi, Exhaust Port Connection Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.