Double Bottle Eyewash Station, Two 32 Oz.

  • Mfr # 32-000462-0000-H5

  • Zoro # G908825993


product price:  $67.59
/ea

Key Features

Height
14 in
Width
19 in
Color
Green
Eyewash Bowl Material
Plastic
Bottle Size
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-000462-0000-H5
Zoro #
G908825993
UPC #
364809440086
Country of Origin
United States

Dimensions

Height
14 in
Width
19 in
Bottle Size
32 oz.
Depth
4 in

Details

Item
Double Bottle Eyewash Station
Color
Green
Eyewash Bowl Material
Plastic
Assembled/Unassembled
No
Eye Wash and Shower Mounting
Wall

Description

Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care.
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency.
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates.
  • Sperian saline bottles proudly
  • 36-month shelf life from date of manufacturing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.