Shop All Rubber Boots
Honeywell Servus
Men's Steel Knee Boots Brown
Mfr # 22234/7
Zoro # G4827706
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22234/7
- Zoro # G4827706
- UPC # 086189014397
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Details
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- NMC Fire Alarm Sign (TV42)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- HONEYWELL SERVUS Knee Boots, Size 8, 16" H, Black, Plain, PR (18822/8)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- Honeywell Servus Rubber Boots