Snap Action Switch, Lever, Roller Actuator, SPDT, 1 A at 240 V AC Contact Rating

  • Mfr # BZ-2RW82272-A2

  • Zoro # G4729365


product price:  $31.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
1 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW82272-A2
Zoro #
G4729365
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Mounting Dimension
1.00" Centers
Height
1.0"
Depth
0.7"
Actuator Length
1.05"
Lever Actuator Length
1.05 in
Mounting Hole Diameter
1/8 in
Overall Width
1.94 in
Overall Depth
0.7 in
Overall Height
1 in
Body Height
1 in
Body Depth
0.7 in
Body Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
1 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Operating Force
6 oz
Housing Material
Phenolic
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Roller Lever
Current Rating
1A
Standards
CSA, ENEC, UL Listed
Max. Pretravel
0.078 in
Terminal Type
Screw
Contact Form
1NO/1NC
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.094 in
Watertight - Snap Action Switch
No
Differential Travel
0.003 to 0.020 in
Voltage Rating
250VAC
Release Force
1.5 ozf
Series
BZ
AC Contact Rating
1 A @ 125 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Maximum
0.02 in
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.078 in
Electrical Connection
Screw
Operating Force - Maximum
6 ozf
Differential Travel - Minimum
0.003 in
Actuator Style
Roller Lever
Center Mounting Hole Distance
1 in
Body Material
Phenolic
Overtravel
0.094 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 1 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.